References
SMC:CP96SDB100-230C
Rubix:SMC-CP96SDB100-230C
Manufacturer :CP96SDB100-230C
EAN:3618035731270

Documents
Product details : PROFILE DESIGN ISO CYLINDER
ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Strengths
•Switch can be slid in for mounting
Groove for M9, A9 switches and CNOMO groove areon all four sides. Max. four sides, slide-in mountable
Groove for M9, A9 switches and CNOMO groove areon all four sides. Max. four sides, slide-in mountable
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 230 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
€ 268.16 excl. VAT
/ Each
€ 329.84 incl. VAT
- Available - Delivery date on request