References
SMC:CDA2B63-100Z
Rubix:SMC-CDA2B63-100Z
Manufacturer :CDA2B63-100Z
EAN:3618035405485

Documents
Product details : AIR CYLINDER
SMC's series CA2-Z air cylinder is 15% lighter than the existing CA2 cylinder.? Fine adjustment is now possible due to the increase in the air cushion?adjustment range.? The CA2-Z can now be ordered with rod end or pivot brackets, and mounting dimensions are the same as the existing CA2.? A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches.? The CA2-Z is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.
Strengths
•Double acting single rod
Options include pivot bracket and/or knuckle joints
Auto switch capable
Options include pivot bracket and/or knuckle joints
Auto switch capable
Technical specifications
Attributes
| Cylinder stroke | 100 mm |
|---|---|
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 277.32 excl. VAT
/ Each
€ 341.10 incl. VAT
- Available - Delivery date on request