References
SMC:CDQ2B32TF-20DCMZ
Rubix:SMC-CDQ2B32TF-20DCMZ
Manufacturer :CDQ2B32TF-20DCMZ
EAN:3618035826587

Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
Product details : COMPACT CYLINDER
Technical specifications
Attributes
| Type | double acting |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
| Max. service pressure | 10 bar |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
€ 62.87 excl. VAT
/ Each
€ 77.33 incl. VAT
- Available - Delivery date on request