References
SMC:CJ2B10-15T
Rubix:SMC-CJ2B10-15T
Manufacturer :CJ2B10-15T
Product details : AIR CYLINDER
Our round air cylinder CJ2-Z Series, with 10 and 16 mm bores, now enjoys improved auto-switch mounting with added flexibility and accuracy. The auto switches can be mounted using a band or rail and their position altered by simply loosening an attached screw, reducing assembly and maintenance costs. Improved visibility of the auto switch status is also achieved with a transparent auto switch bracket. The CJ2-Z Series offers a wide selection of head covers and mounting brackets as standard, whilst the rod end deflection accuracy is improved thanks to the addition of a wear ring on the piston rod.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x107x13 mm |
|---|---|
| Logistic Weight | 28 g |
Show UNSPSC/ECL@SS
€ 26.36 excl. VAT
/ Each
€ 32.42 incl. VAT
- Available - Delivery date on request