References
SMC:CDM2RA20-200Z
Rubix:SMC-CDM2RA20-200Z
Product details : AIR CYLINDER
Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable.
Strengths
•Direct mount: double acting single rod
Mounts: direct to bottom or front
Variety of switches and a variety of lead wire lengths
Mounts: direct to bottom or front
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x303x30 mm |
|---|---|
| Logistic Weight | 300 g |
Show UNSPSC/ECL@SS
€ 81.44 excl. VAT
/ Each
€ 100.17 incl. VAT
- Available - Delivery date on request
