References
SMC:CDJ2KB10-60Z-B
Rubix:SMC-CDJ2KB10-60Z-B
EAN:3618035869737
Product details : AIR CYLINDER
Round Air Cylinder, Single/Double Acting, Single/Double Rod, Non Rotating, Direct Mounting, and Built-in Speed Controller options.
Bore sizes (mm): 6, 10 and 16.
Strokes up to 400 mm.
Many head covers and mounting brackets available as standard.
Fine adjustment of the auto switch position by just loosening one screw.
2-colour indication solid state auto switches can be mounted.
Rubber bumper / Air cushion.
Many made to order available.
Bore sizes (mm): 6, 10 and 16.
Strokes up to 400 mm.
Many head covers and mounting brackets available as standard.
Fine adjustment of the auto switch position by just loosening one screw.
2-colour indication solid state auto switches can be mounted.
Rubber bumper / Air cushion.
Many made to order available.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x134x16 mm |
|---|---|
| Logistic Weight | 50 g |
Show UNSPSC/ECL@SS
€ 44.30 excl. VAT
/ Each
€ 54.49 incl. VAT
- Available - Delivery date on request
