References
SMC:CDJ2B16-60Z-A
Rubix:SMC-CDJ2B16-60Z-A
EAN:3618035871792

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 60 mm |
| Type | air cylinder |
Documents
Product details : AIR CYLINDER
Round Air Cylinder, Single/Double Acting, Single/Double Rod, Non Rotating, Direct Mounting, and Built-in Speed Controller options.
Bore sizes (mm): 6, 10 and 16.
Strokes up to 400 mm.
Many head covers and mounting brackets available as standard.
Fine adjustment of the auto switch position by just loosening one screw.
2-colour indication solid state auto switches can be mounted.
Rubber bumper / Air cushion.
Many made to order available.
Bore sizes (mm): 6, 10 and 16.
Strokes up to 400 mm.
Many head covers and mounting brackets available as standard.
Fine adjustment of the auto switch position by just loosening one screw.
2-colour indication solid state auto switches can be mounted.
Rubber bumper / Air cushion.
Many made to order available.
C(D)J2-Z, Air Cylinder, Double Acting, Single Rod
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x135x23 mm |
|---|---|
| Logistic Weight | 90 g |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 60 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
€ 55.67 excl. VAT
/ Each
€ 68.47 incl. VAT
- Available - Delivery date on request