References
SMC:CDG1BA32-50Z-XC6
Rubix:SMC-CDG1BA32-50Z-XC6
Manufacturer :CDG1BA32-50Z-XC6
EAN:3618035400565

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | cylinder |
Documents
Product details : AIR CYLINDER
Series CG1 precision air cylinder has bore sizes and can meet any application need. The tube is impact to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable
Strengths
•CG1, double acting, single rod cylinder with made-to-order options
Most options are auto switch capable
7 mounting options
Most options are auto switch capable
7 mounting options
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
| Type | cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 108.01 excl. VAT
/ Each
€ 132.85 incl. VAT
- Available - Delivery date on request