References
Rubix:SMC-MDHR2-10E
EAN:3618035936897
Product details : AIR CHUCK
Series MHR2 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration. Series MHR3 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration.
•Rotary actuated air gripper
•Two fingers
•Bore sizes: 10, 15, 20, 30 (mm)
•Auto switch capable
Nominal Size: Ø10
Port Location: E (Axial Direction)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Two fingers
•Bore sizes: 10, 15, 20, 30 (mm)
•Auto switch capable
Nominal Size: Ø10
Port Location: E (Axial Direction)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | smc mdhr2-10e air chuck |
|---|
Show UNSPSC/ECL@SS
€ 472.85 excl. VAT
/ Each
€ 581.61 incl. VAT
- Available - Delivery date on request
