References
Festo:AEVUZ-63-10-P-A
Rubix:FESTO-157240
Manufacturer :157240
EAN:4052568124526

Technical specifications
| Type | compact cylinder aevuz |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : AEVUZ-63-10-P-A COMPACT CYLINDER
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 1280 g |
|---|---|
| Type | compact cylinder aevuz |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
€ 333.60 excl. VAT
/ Each
€ 410.33 incl. VAT
- Available - Delivery date on request