Compact cylinder Festo AEVUZ-50-10-A-P-A
AEVUZ compact cylinder
See technical informationSee documentsReferences
Festo:AEVUZ-50-10-A-P-A
Rubix:FESTO-157282
Manufacturer :157282
EAN:4052568124915

Technical specifications
| Type | compact cylinder aevuz |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : AEVUZ-50-10-A-P-A COMPACT CYLINDER
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Type | compact cylinder aevuz |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
€ 269.81 excl. VAT
/ Each
€ 331.87 incl. VAT
- Available - Delivery date on request