Pneumatic standard cylinder Festo AEVC-50-25-I-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-50-25-I-P
Rubix:FESTO-188255
Manufacturer :188255
EAN:4052568148607

Documents
Product details : AEVC-50-25-I-P SHORT-STROKE CYLINDER
Short stroke cylinder AEVC-50-25-I-P No facility for sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=50 mm, Spring return force, retracted=40 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x40 mm |
|---|---|
| Logistic Weight | 432,9 g |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
€ 120.30 excl. VAT
/ Each
€ 147.97 incl. VAT
- Available - Delivery date on request