Pneumatic standard cylinder Festo AEVC-32-5-A-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-32-5-A-P
Rubix:FESTO-188201
Manufacturer :188201
EAN:4052568077860

Documents
Product details : AEVC-32-5-A-P SHORT-STROKE CYLINDER
Short stroke cylinder AEVC-32-5-A-P No facility for sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=32 mm, Spring return force, retracted=22 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x40x45 mm |
|---|---|
| Logistic Weight | 132,6 g |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 5 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
€ 65.45 excl. VAT
/ Each
€ 80.50 incl. VAT
- Available - Delivery date on request