Pneumatic standard cylinder Festo AEVC-20-25-A-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-20-25-A-P
Rubix:FESTO-188139
Manufacturer :188139
EAN:4052568077259

Documents
Product details : AEVC-20-25-A-P SHORT-STROKE CYLINDER
Short stroke cylinder AEVC-20-25-A-P No facility for sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=20 mm, Spring return force, retracted=10 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 132,01 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
€ 54.31 excl. VAT
/ Each
€ 66.80 incl. VAT
- Available - Delivery date on request