References
Festo:ADVULQ-80-80-P-A
Rubix:FESTO-156748
Manufacturer :156748
EAN:4052568120016

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 80 mm |
Product details : ADVULQ-80-80-P-A COMPACT CYLINDER
Compact cylinder ADVULQ-80-80-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=80 mm, Piston diameter=80 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 142x142x135 mm |
|---|---|
| Logistic Weight | 2700 g |
| Type | compact cylinder advulq |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
€ 562.08 excl. VAT
/ Each
€ 691.36 incl. VAT
- Available - Delivery date on request