References
Festo:ADVULQ-40-40-P-A
Rubix:FESTO-156718
Manufacturer :156718
EAN:4052568119713

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 40 mm |
Product details : ADVULQ-40-40-P-A COMPACT CYLINDER
Compact cylinder ADVULQ-40-40-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=40 mm, Piston diameter=40 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 664,66 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
€ 278.20 excl. VAT
/ Each
€ 342.19 incl. VAT
- Available - Delivery date on request