References
Festo:ADVULQ-40-15-P-A
Rubix:FESTO-156714
Manufacturer :156714
EAN:4052568119676

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 15 mm |
Product details : ADVULQ-40-15-P-A COMPACT CYLINDER
Compact cylinder ADVULQ-40-15-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=15 mm, Piston diameter=40 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x108x101 mm |
|---|---|
| Logistic Weight | 558 g |
| Type | compact cylinder advulq |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
€ 248.74 excl. VAT
/ Each
€ 305.95 incl. VAT
- Available - Delivery date on request