References
Festo:ADVULQ-12-10-P-A
Rubix:FESTO-156673
Manufacturer :156673
EAN:4052568119263

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Product details : ADVULQ-12-10-P-A COMPACT CYLINDER
Compact cylinder ADVULQ-12-10-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=10 mm, Piston diameter=12 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 102 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
€ 137.41 excl. VAT
/ Each
€ 169.01 incl. VAT
- Available - Delivery date on request