References
Festo:ADVU-25-25-A-P-A
Rubix:FESTO-156612
Manufacturer :156612
EAN:4052568118679

Technical specifications
| Type | compact cylinder advu |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : ADVU-25-25-A-P-A COMPACT CYLINDER
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 101x55x45 mm |
|---|---|
| Logistic Weight | 270 g |
| Type | compact cylinder advu |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
€ 144.10 excl. VAT
/ Each
€ 177.24 incl. VAT
- Available - Delivery date on request