References
Festo:ADVU-125-80-A-P-A
Rubix:FESTO-175770
Manufacturer :175770
EAN:4052568143404

Technical specifications
| Type | compact cylinder advu |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : ADVU-125-80-A-P-A COMPACT CYLINDER
Single- or double-acting compact cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 5133 g |
|---|---|
| Type | compact cylinder advu |
| Cylinder diameter | 125 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
€ 812.46 excl. VAT
/ Each
€ 999.33 incl. VAT
- Available - Delivery date on request