Compact cylinder Festo ADVC-63-15-I-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-63-15-I-P
Rubix:FESTO-188289
Manufacturer :188289
EAN:4052568148942

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : ADVC-63-15-I-P SHORT-STROKE CYLINDER
Short stroke cylinder ADVC-63-15-I-P No facility for sensing, piston-rod end with female thread. Stroke=15 mm, Piston diameter=63 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 615,7 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
€ 143.42 excl. VAT
/ Each
€ 176.41 incl. VAT
- Available - Delivery date on request