Compact cylinder Festo ADVC-32-20-I-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-32-20-I-P-A
Rubix:FESTO-188207
Manufacturer :188207
EAN:4052568077921

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : ADVC-32-20-I-P-A SHORT-STROKE CYLINDER
Short stroke cylinder ADVC-32-20-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=20 mm, Piston diameter=32 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x45x55 mm |
|---|---|
| Logistic Weight | 225,69 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
€ 81.74 excl. VAT
/ Each
€ 100.54 incl. VAT
- Available - Delivery date on request