Compact cylinder Festo ADVC-25-20-A-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-25-20-A-P-A
Rubix:FESTO-188185
Manufacturer :188185
EAN:4052568077709

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : ADVC-25-20-A-P-A SHORT-STROKE CYLINDER
Short stroke cylinder ADVC-25-20-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=20 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 199,55 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
€ 71.15 excl. VAT
/ Each
€ 87.51 incl. VAT
- Available - Delivery date on request