Compact cylinder Festo ADVC-20-5-A-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-20-5-A-P
Rubix:FESTO-188155
Manufacturer :188155
EAN:4052568077402

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : ADVC-20-5-A-P SHORT-STROKE CYLINDER
Short stroke cylinder ADVC-20-5-A-P No facility for sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 80,01 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 5 mm |
Show UNSPSC/ECL@SS
€ 51.00 excl. VAT
/ Each
€ 62.73 incl. VAT
- Available - Delivery date on request