Compact cylinder Festo ADVC-16-25-I-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-16-25-I-P-A
Rubix:FESTO-188112
Manufacturer :188112
EAN:4052568076993

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : ADVC-16-25-I-P-A SHORT-STROKE CYLINDER
Short stroke cylinder ADVC-16-25-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 117,62 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
€ 58.13 excl. VAT
/ Each
€ 71.50 incl. VAT
- Available - Delivery date on request