Compact cylinder Festo ADVC-16-20-A-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-16-20-A-P
Rubix:FESTO-188126
Manufacturer :188126
EAN:4052568077136

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : ADVC-16-20-A-P SHORT-STROKE CYLINDER
Short stroke cylinder ADVC-16-20-A-P No facility for sensing, piston-rod end with male thread. Stroke=20 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x35x40 mm |
|---|---|
| Logistic Weight | 66 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
€ 49.30 excl. VAT
/ Each
€ 60.64 incl. VAT
- Available - Delivery date on request