References
IMI Norgren:C01251048
Rubix:NOR-C01251048
Manufacturer :C01251048


Technical specifications
| Material | body: pbt; threads: nickel-plated brass; seals (silicone-free): nbr |
|---|---|
| Connection 1 | r1/2 (iso r / bspt) |
Product details : 10MM STR. ADAPTOR 1/2 BSPT
Pneufit-C Straight adaptor internal and external hex Ø10mm x R1/2" C01251048
Technical specifications
Attributes
| Material | body: pbt; threads: nickel-plated brass; seals (silicone-free): nbr |
|---|---|
| Connection 1 | r1/2 (iso r / bspt) |
| Profile | straight |
| Connection 2 | 10 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 4.17 excl. VAT
/ Each
€ 5.13 incl. VAT
- Available - Delivery date on request