References
IMI Norgren:C02470818
Rubix:NOR-C02470818
Manufacturer :C02470818


Technical specifications
| Material | body: pbt (plastic); seals: nbr (silicone-free); ring/collar: nickel-plated brass; grip ring: stainless steel; release sleeve and support ring: pom |
|---|---|
| Connection 1 | g1/8 (iso g) |
Product details : 8-1/8 SWIV ELBOW ADAPT PII
Pneufit-C 90° Swivel elbow adaptor Ø8mm x G1/8" C02470818
Technical specifications
Attributes
| Material | body: pbt (plastic); seals: nbr (silicone-free); ring/collar: nickel-plated brass; grip ring: stainless steel; release sleeve and support ring: pom |
|---|---|
| Connection 1 | g1/8 (iso g) |
| Profile | 90° swiveling elbow adapter |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
€ 4.53 excl. VAT
/ Each
€ 5.57 incl. VAT
- Available - Delivery date on request