Pneumatic cylinders and actuators - Accessory Festo DAMF-32-FKP
Adapter plate
See technical informationSee documentsReferences
Festo:DAMF-32-FKP
Rubix:FESTO-2349283
Manufacturer :2349283
EAN:4052568253608

Documents
Product details : DAMF-32-FKP ADAPTER PLATE
Adapter plate DAMF-32-FKP Size=32, Corrosion resistance classification CRC=1, Ambient temperature=-10 - 60 °C, Product weight=308 g, Materials note=Conforms to RoHS
Adapter plate DAMF-32-FKP 2349283
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Type | adapter plate |
Show UNSPSC/ECL@SS
€ 94.01 excl. VAT
/ Each
€ 115.63 incl. VAT
- Available - Delivery date on request