References
Roebuck:886467
Rubix:RBK-886467
EAN:3660338398926
Documents
Product details : W/PROOF ABRASIVE SHEET G320
BO/PS11C/320/S/230X280
Strengths
Special product for auto repair and painting - For hard and tough surfaces - Good adaptation and high stability - Wet and dry sanding
Applications
Paint / Varnish / Filler / Plastic /Glass Stone / Metals
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 320 |
Show UNSPSC/ECL@SS
€ 0.74 excl. VAT
/ Each
€ 0.91 incl. VAT
- In stock: Next day delivery

