Set of L-keys Roebuck 854281

8 Piece TX Key Set - Phosphate

See technical informationSee documents

References

Roebuck:854281
Rubix:RBK-854281
EAN:3660338100970
LONG HEXAGON TORX KEYS - SO EASY SYSTEM SET Number of elements 8
brand logo

Technical specifications

Number of elements8
Imprinttorx profile

Documents

Product details : LONG HEXAGON TORX KEYS - SO EASY SYSTEM SET NUMBER OF ELEMENTS 8


The SO EASY system allows all TX screws to be maintained, in all positions.
• Allows you to screw horizontally, sideways or in depth.
• Maintenance of all non-magnetizable screws in stainless steel, titanium, aluminium or composite materials.
• Chrome-Vanadium steel blade, fully tempered, manganese phosphated, brillant finish.
• Blade 30% longer than products on the market.
• The set includes: T9, T10, T15, T20, T25, T27, T30,T40
• German made
brand logo

Technical specifications


Attributes
Number of elements8
Imprinttorx profile
54.90 excl. VAT
/ Each
67.53 incl. VAT
  • Available - ‎Delivery date on request