Directional pneumatic control valve SMC SY5120-5LOUE-01F-Q
5/2 and 5/3 Electro distributor, Series SY5120
See technical informationReferences
SMC:SY5120-5LOUE-01F-Q
Rubix:SMC-SY5120-5LOUE-01F-Q
Manufacturer :00225140
EAN:3618036180398
Product details : 5 PORT SOLENOID VALVE
The SY series offers greater advances in valve performance to provide a cost-effective solution to your needs. The series offers high throughput and low power consumption, all in a compact design. The SY series is available with on-line or on-base mounting and solenoid valves can be used individually or on a barrette.
SY5000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Type | solenoid |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
€ 62.99 excl. VAT
/ Each
€ 77.48 incl. VAT
- Available - Delivery date on request
