References
3M:ES-01-005
Rubix:3M-ES-01-005-PK200
Manufacturer :7000052845

Documents
Product details : CORDED EAR PLUGS-PK200
Get brightly-coloured, neon-yellow earplugs that are easy to identify, with 3M™ E-A-Rsoft™ Yellow Neons™ Earplugs. Our earplugs are worn by many workers as they satisfy quick spot in compliance checks whilst also being super soft and comfortable.
They have a smooth texture for in-ear comfort and are made of an advanced slow recovery foam formulation for all day wearability. These one size fits all earplugs, effectively and comfortably seal the ear canal, providing a higher attenuation suitable for many high noise applications.
Provides noise reduction to 36 dB SNR and fully tested and approved against EN 352-2. Model is compatible for use with the 3M™ E-A-RFit™ Dual-Ear Validation System and available as a probed plug.
They have a smooth texture for in-ear comfort and are made of an advanced slow recovery foam formulation for all day wearability. These one size fits all earplugs, effectively and comfortably seal the ear canal, providing a higher attenuation suitable for many high noise applications.
Provides noise reduction to 36 dB SNR and fully tested and approved against EN 352-2. Model is compatible for use with the 3M™ E-A-RFit™ Dual-Ear Validation System and available as a probed plug.
The 3M™ E-A-Rsoft™ Yellow Neons™ Earplugs are designed for insertion into the ear canal to help reduce exposure to hazardous levels of noise up to 36 dB. These products are available in a corded and uncorded version.
Strengths
Reduces noise levels up to 36 dB;Brightly-coloured, neon-yellow earplugs are easy to identify in compliance checks;Soft foam helps provide low pressure inside the ear canal;Tapered design provides a good fit on a wide range of ear canal sizes;Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System;Available in both uncorded (ES-01-001) and corded (ES-01-005) versions
Applications
Use in high noise environments where hearing protection compliance is necessary such as heavy metal manufacturing
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Single Number Rating SNR | 34 dB |
| Corded | yes |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane foam |
Show UNSPSC/ECL@SS
€ 92.89 excl. VAT
/ Each
€ 114.25 incl. VAT
- In stock: Next day delivery