Tungsten electrode Spartex 879822
2% thoriated tungsten electrode wt20 (red end)
See technical informationSee documentsReferences
Spartex:879822
Rubix:SPARTEX-879822
EAN:3660338333156
Documents
Product details : THORIE 2% WT20 RED BOX 10 %2,4 X 150 MM
WT20 2% thorium tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
| Material | tungsten |
|---|---|
| Diameter | 2.4 mm |
| Colour | red |
Show UNSPSC/ECL@SS
€ 25.65 excl. VAT
/ Each
€ 31.55 incl. VAT
- In stock: Next day delivery

